GRAINGER RSIC-2436-2-8PN-95 Instrument Cart 1200 Lb Steel 42 In. | AG7AUY 49Y232

GRAINGER RSIC-2436-2-8PN-95 Instrument Cart 1200 Lb Steel 42 In.

Item: AG7AUY Model: RSIC-2436-2-8PN-95Cross Ref: 49Y232
In Stock

Get it by Tuesday, Jun 17

€1,415.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntrument Cart
Bottom Lip Height1 1/2"
Capacity Per Shelf600 lbs.
Caster Dia.8"
Caster MaterialPneumatic
Caster Width2 1/2"
ColorGray
Distance Between Shelves26 3/4"
Drawer Depth19.812"
Drawer Height6.187"
Drawer Width14.312"
FinishPowder Coat
HandleTubular
Handle IncludedYes
Load Capacity1200 lbs.
MaterialSteel
Number Of Drawers1
Number Of Shelves2
Overall Depth36"
Overall Height39 3/4"
Overall Length42"
Overall Width24 1/4"
Shelf Length36"
Shelf StyleLipped
Shelf TypeLips Up
Shelf Width24"
Top Lip Height1 1/2"
Top MaterialRubber
Assembled/unassembledAssembled
Caster Brake TypeSide Pedal Brake
Caster Mounting TypePlate
Caster Wheel Dia.8"
Caster Wheel TypePneumatic
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Gauge14 ga.
Handle TypeFlat
IncludesRubber Matting
Includes Electrical OutletsYes
Lip StyleFlush
Method Of ConstructionWelded
Number Of Compartments0

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)119.38
Ship length (cm)121.92
Ship width (cm)91.44
HS code9403200030

Product Variants

ProductModelOverall HeightCaster Dia.Caster MaterialCaster WidthLoad CapacityNumber Of ShelvesNumber Of DrawersOverall LengthPrice
GRAINGER RSIC-2436-2-5PU-95 Instrument Cart 1200 Lb Steel 42 In. | AG7AUZ 49Y233 RSIC-2436-2-5PU-9536 1/4"5"Polyurethane1 1/4"1200 lbs.2142"€1,005.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RSIC-2436-2-8PN-95 Instrument Cart 1200 Lb Steel 42 In.
€1,415.91 /unit