Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER RFSL2-580-2.5-5 Rivet Nut M5 x 0.8 Thread 10.30 Inch Pk5 | AG2TXW 32FX24

GRAINGER RFSL2-580-2.5-5 Rivet Nut, M5x0.8 Thread Size, Steel, 10.3 mm Lg., 0.5 In To 2.5 In Grip Rng, Open, 5 Pk

Item: AG2TXW Model: RFSL2-580-2.5-5Cross Ref: 32FX24
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.10.95 mm
Drill Size7/16"
End TypeOpen
Flange Dia.14.1 mm
Grip Range0.5" to 2.5"
Head Height0.85 mm
Length10.3 mm
MaterialSteel
Rivet TypeFloating Thread
System Of MeasurementImperial/Metric
Thread SizeM5 x 0.8
Body Length10.3 mm
Body TextureKnurled
Body TypeRound
Compatible MaterialMetal
Display Qty5
Drill Bit Size11 mm
Flange Diameter14.1 mm
Flange StyleFlanged
Flange Thickness0.85 mm
Insert Diameter14.1 mm
Insert Nut TypeRivet Nut
Installed Length6.25 mm
Material Grade/classGrade 1008, Grade 1010
Maximum Hole Diameter11 mm
Maximum Material Thickness2.5 mm
Minimum Material Thickness0.5 mm
Overall Length11.2 mm
Thread Fit2B
Thread Pitch0.8 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
HS code7318190000

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.Drill SizeHead HeightFinishGradePkg. Qty.Price
APPROVED VENDOR 5NNF5 Rivet Nut Flanged Zinc 10-24 x 0.531 - Pack Of 100 | AE4WWN U69136.019.0080#10-24Flanged13/32"1/4"0.038"Zinc Plated-100€17.95
APPROVED VENDOR 5NNF7 Rivet Nut Flanged Zinc 3/8-16 x 0.938 - Pack Of 20 | AE4WWQ U69136.037.02003/8"-16Flanged25/32"1/2"0.088"Zinc Plated-20€13.42
APPROVED VENDOR 5NNF8 Rivet Nut Flanged Zinc 5/16-18 x 0.75 - Pack Of 25 | AE4WWR U69136.031.01255/16"-18Flanged0.665"Z1/16"Zinc Plated-25€12.87
APPROVED VENDOR 5NNF9 Rivet Nut Flanged Zinc 3/8-16 x 0.844 - Pack Of 25 | AE4WWT U69136.037.01153/8"-16Flanged25/32"1/2"0.088"Zinc Plated-25€14.99
APPROVED VENDOR 5NNG3 Rivet Nut Flanged Zinc 1/4-20 x 0.590 - Pack Of 40 | AE4WWX U69136.025.01381/4"-20Flanged0.475"Q0.06"Zinc Plated-40€14.14
APPROVED VENDOR 5NNG4 Rivet Nut Flanged Zinc 1/4-20 x 0.750 - Pack Of 40 | AE4WWY U69136.025.02001/4"-20Flanged0.475"Q0.058"Zinc Plated-40€15.98
APPROVED VENDOR 5NNG7 Rivet Nut Flanged Zinc 8-32 x 0.500 - Pack Of 50 | AE4WXB U69136.016.0120#8-32Flanged0.357"#20.032"Zinc Plated-50€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RFSL2-580-2.5-5 Rivet Nut, M5x0.8 Thread Size, Steel, 10.3 mm Lg., 0.5 In To 2.5 In Grip Rng, Open, 5 Pk
€9.63 /pack