Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PU182AR Tubing, Surethane, Polyurethane, Red, 1/8 Inch Outside Dia, 1/16 Inch Inside Dia | CP7AMX

GRAINGER PU182AR Tubing, Surethane, Polyurethane, Red, 1/8 Inch Outside Dia, 1/16 Inch Inside Dia

Item: CP7AMX Model: PU182ARCross Ref: 2LZF6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Lubricants, Water
AutoclavableNo
Bend Radius1/5"
Burst Pressure600 psi
ClarityOpaque
ColorRed
FeaturesFlexibility Over A Broad Temperature Range
Fitting CompatibilityBarbed, Compression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationAir And Water Lines, Robotics, Car Wash, And Painting Equipment
For EnvironmentBroad Temperature
For Fluid TypeGas, Oil
HardnessShore A 98
Inside Dia.0.062"
MaterialPolyurethane
Max. Operating Pressure240 psi
Maximum Vacuum Pressure28 in. hg
Outside Dia.1/8"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNon Reinforced
Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Vacuum RatingVacuum Rated
Wall Thickness0.031"
Inside Diameter1/16"
Material Trade NameSurethane
Maximum Operating Pressure240 psi @ 75°F
Maximum Operating Temperature160°F
Minimum Operating Temperature-40°F
Outside Diameter1/8"
Outside Diameter Tolerance+/-0.005"
StandardsNSF 51, NSF 61, ROHS COMPLIANT
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationMaterialMax. Operating PressureOverall LengthColorOutside Dia.Wall ThicknessInside Dia.Price
GRAINGER ZUSA-HT-3344 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 1/4 Inch Inside Dia | CP7AKK ZUSA-HT-3344Beverages, Food, WaterPolyethylene340 psi25 ft.Clear1/2"1/8"1/4"€26.36
GRAINGER ZUSA-HT-3311 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 1/4 Inch Inside Dia | CP7AKL ZUSA-HT-3311Beverages, Food, WaterPolyethylene340 psi50 ft.Clear1/2"1/8"1/4"€50.68
GRAINGER ZUSA-HT-3443 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 1/4 Inch Inside Dia | CP7AKM ZUSA-HT-3443Beverages, Food, WaterPolyethylene340 psi2 ft.Clear1/2"1/8"1/4"€3.88
GRAINGER ZUSA-HT-2922 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 1/4 Inch Inside Dia | CP7AKN ZUSA-HT-2922Beverages, Food, WaterPolyethylene340 psi100 ft.Clear1/2"1/8"1/4"€97.59
GRAINGER ZUSA-HT-3410 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 1/4 Inch Inside Dia | CP7AKP ZUSA-HT-3410Beverages, Food, WaterPolyethylene340 psi5 ft.Clear1/2"1/8"1/4"€6.84
GRAINGER ZUSA-HT-3446 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 3/8 Inch Inside Dia | CP7AKQ ZUSA-HT-3446Beverages, Food, WaterPolyethylene290 psi2 ft.Clear1/2"5/8"3/8"€2.97
GRAINGER ZUSA-HT-3380 Tubing, Polyethylene, Clear, 1/2 Inch Outside Dia, 3/8 Inch Inside Dia | CP7AKR ZUSA-HT-3380Beverages, Food, WaterPolyethylene290 psi10 ft.Clear1/2"5/8"3/8"€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PU182AR Tubing, Surethane, Polyurethane, Red, 1/8 Inch Outside Dia, 1/16 Inch Inside Dia