Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PS-CPVC-22 Plastic Sheet, 0.5 Inch Plastic Thick, 12 Inch W x 12 Inch L, 7, 500 psi Tensile Strength | CQ3YTX

GRAINGER PS-CPVC-22 Plastic Sheet, 0.5 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, 7, 500 psi Tensile Strength

Item: CQ3YTX Model: PS-CPVC-22Cross Ref: 60CL73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.6
Friction RatingNot Slippery
Impact Strength1.2 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialCPVC
Material PropertiesStandard
Max. Temp.200°F
Min. Temp.30°F
Nominal Length12"
Nominal Width12"
Plastic ClarityOpaque
Plastic Density0.056 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness1/2"
Plastic Thickness Tolerance-0.041" to +0.013"
Plastic Width12"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength7500 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.04%
Water Absorption RatingExcellent
Wear FactorFair
GradeStandard
Maximum Temperature200°F
Minimum Temperature30°F
Nominal Size (merch)12" W x 12" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityNominal LengthPrice
GRAINGER PS-CPVC-7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, 7 | CQ3YKG PS-CPVC-70.062"12"12"7500 psi30°F200°FOpaque12"€18.22
GRAINGER 500859-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, Black, 6 | CQ3YKH 500859-10.062"12"12"6100 psi--Opaque12"€7.86
GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 6 | CQ3YKJ 506017-10.062"12"12"6100 psi--Opaque12"€7.69
GRAINGER PS-CPVC-8 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKK PS-CPVC-80.062"24"12"7500 psi30°F200°FOpaque24"€26.30
GRAINGER PS-PVC2-9 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKL PS-PVC2-90.062"24"12"7250 psi-20°F140°FOpaque24"€18.13
GRAINGER BULK-PS-PVC-604 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, Clear, Clear, 7 | CQ3YKM BULK-PS-PVC-6040.062"24"12"7200 psi32°F120°FClear24"€20.24
GRAINGER 506017-2 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, White, 6 | CQ3YKN 506017-20.062"24"12"6100 psi--Opaque24"€15.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PS-CPVC-22 Plastic Sheet, 0.5 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, 7, 500 psi Tensile Strength
€101.69 /unit