GRAINGER PPTCIF02500500-4000P Thread Forming Screw, 1/2 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VXX 5CVF5

GRAINGER PPTCIF02500500-4000P Thread Forming Screw, 1/4 In - 20 Thread Size, Steel, 0.162 In Head Ht., 0.469 In Head Dia., 1/2 In Lg., 4000 Pk

Item: CG9VXX Model: PPTCIF02500500-4000PCross Ref: 5CVF5
In Stock

Get it by Tuesday, Jun 10

€608.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Screw
Drive Size#3
Drive TypePhillips
FinishZinc Plated
HardnessRockwell C28-C38
Head Dia.0.469"
Head Height0.162"
Head TypeRound Spacer
Length1/2"
MaterialSteel
Resistance PropertiesVibration Resistant
System Of MeasurementImperial
Thread Size1/4"-20
Tip TypeBlunt
TypeThread Forming
DrivePhillips
Fastener Length11/32"
Head StyleRound
Head Width0.469"
Overall Length1/2"
PointThread Forming
Rockwell HardnessC28 to C38
Tapping Screw TypeF

Shipping Info:

Ship weight (kg) 20.16

Product Variants

ProductModelThread SizeDrive SizeHead TypeTip TypeHardnessResistance PropertiesDrive TypeMaterialPkg. Qty.Price
GRAINGER EZA04032GR25C Thread Forming Screw, 1 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VXV 5CVF7 PPTCIF02501000-2500BX1/4"-20#3Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel2€500.41
GRAINGER EZA44016GR25M Thread Forming Screw, 1/2 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VXY 5CVF4 PPTCIF0-400500-25000P#4-40#1Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel25€783.16
GRAINGER EZA44008GR40M Thread Forming Screw, 1/4 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VYA 5CVF2 PPTCIF0-400250-40000P#4-40#1Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel40€1,254.00
GRAINGER EZA04024GR3M Thread Forming Screw, 3/4 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VYK 5CVF6 PPTCIF02500750-3000BX1/4"-20#3Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel3€504.53
GRAINGER EZA44012GR25M Thread Forming Screw, 3/8 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VYM 5CVF3 PPTCIF0-400370-25000P#4-40#1Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel25€769.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PPTCIF02500500-4000P Thread Forming Screw, 1/4 In - 20 Thread Size, Steel, 0.162 In Head Ht., 0.469 In Head Dia., 1/2 In Lg., 4000 Pk
€608.72 /pack