GRAINGER EZA44008GR40M Thread Forming Screw, 1/4 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VYA 5CVF2

GRAINGER PPTCIF0-400250-40000P Thread Forming Screw, 4-40 Thread Size, Steel, 0.07 In Head Ht., 0.219 In Head Dia., 1/4 In Lg., 40 Pk

Item: CG9VYA Model: PPTCIF0-400250-40000PCross Ref: 5CVF2
In Stock

Get it by Thursday, Jun 12

€1,327.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Screw
Drive Size#1
Drive TypePhillips
FinishZinc Plated
HardnessRockwell C28-C38
Head Dia.0.219"
Head Height0.07"
Head TypeRound Spacer
Length1/4"
MaterialSteel
Resistance PropertiesVibration Resistant
System Of MeasurementImperial
Thread Size#4-40
Tip TypeBlunt
TypeThread Forming
DrivePhillips
Fastener Length3/16"
Head StyleRound
Head Width0.219"
Overall Length1/4"
PointThread Forming
Rockwell HardnessC28 to C38
Tapping Screw TypeF

Shipping Info:

Ship weight (kg) 21.6

Product Variants

ProductModelThread SizeDrive SizeHead TypeTip TypeHardnessResistance PropertiesDrive TypeMaterialPkg. Qty.Price
GRAINGER EZA04032GR25C Thread Forming Screw, 1 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VXV 5CVF7 PPTCIF02501000-2500BX1/4"-20#3Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel2€500.41
GRAINGER PPTCIF02500500-4000P Thread Forming Screw, 1/2 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VXX 5CVF5 PPTCIF02500500-4000P1/4"-20#3Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel4€574.90
GRAINGER EZA44016GR25M Thread Forming Screw, 1/2 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VXY 5CVF4 PPTCIF0-400500-25000P#4-40#1Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel25€783.16
GRAINGER EZA04024GR3M Thread Forming Screw, 3/4 Inch Length, Hardened Steel, 1/4-20 Thread Size, F Type | CG9VYK 5CVF6 PPTCIF02500750-3000BX1/4"-20#3Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel3€504.53
GRAINGER EZA44012GR25M Thread Forming Screw, 3/8 Inch Length, Hardened Steel, 4-40 Thread Size, F Type | CG9VYM 5CVF3 PPTCIF0-400370-25000P#4-40#1Round SpacerBluntRockwell C28-C38Vibration ResistantPhillipsSteel25€769.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PPTCIF0-400250-40000P Thread Forming Screw, 4-40 Thread Size, Steel, 0.07 In Head Ht., 0.219 In Head Dia., 1/4 In Lg., 40 Pk
€1,327.76 /pack