Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM8125-20SHC-01 Socket Head Cap Screw, M8-1.25 Thread Size, 20 mm Length Plain, 10 PK | CQ4XEY

GRAINGER PKM8125-20SHC-01 Socket Head Cap Screw, M8x1.25 Thread Size, Std, 20 mm Lg., 7.75 mm Head Ht., 10 Pk

Item: CQ4XEY Model: PKM8125-20SHC-01Cross Ref: 447G94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size6 mm
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.13.25 mm
Head Height7.75 mm
Head TypeStandard
Length20 mm
MaterialGlass Filled PEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length20 mm
System Of MeasurementMetric
Tensile Strength28565 psi
Thread DirectionRight Hand
Thread FitClass 6G
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded Glass Filled PEEK
Dimensional StandardsASME B18.3
Head Diameter13.25 mm
Material Grade/classUngraded
Material TypePlastic
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length20 mm
Screw Length20 mm
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM8125-20SHC-01 Socket Head Cap Screw, M8x1.25 Thread Size, Std, 20 mm Lg., 7.75 mm Head Ht., 10 Pk
€90.31 /pack