Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM6100-8SHC-01 Socket Head Cap Screw, M6-1 Thread Size, 8 mm Length Plain, 10 PK | CQ4XER

GRAINGER PKM6100-8SHC-01 Socket Head Cap Screw, M6x1 Thread Size, Std, 8 mm Lg., 5.9 mm Head Ht., 10 Pk

Item: CQ4XER Model: PKM6100-8SHC-01Cross Ref: 447F80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size5 mm
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.10 mm
Head Height5.9 mm
Head TypeStandard
Length8 mm
MaterialGlass Filled PEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length8 mm
System Of MeasurementMetric
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
Head Diameter10 mm
Material Grade/classUngraded
Material TypePlastic
Minimum Thread Length8 mm
Screw Length8 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM6100-8SHC-01 Socket Head Cap Screw, M6x1 Thread Size, Std, 8 mm Lg., 5.9 mm Head Ht., 10 Pk
€46.11 /pack