Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM6100-55HH-01 Hex Head Cap Screw, PEEK, Not Graded, Plain, M6-1.00, Coarse, 55 mm Length, Fully Threaded | CQ6XCU

GRAINGER PKM6100-55HH-01 Hex Head Cap Screw, M6x1 Thread Size, PEEK, 55 mm Lg., 4.5 mm Head Ht., Not Gr.

Item: CQ6XCU Model: PKM6100-55HH-01Cross Ref: 447F77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishPlain
GradeNon Graded
Head Height4.5 mm
Head TypeHex Socket
Head Width9.9 mm
Length55 mm
MaterialPEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length55 mm
System Of MeasurementMetric
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length55 mm
Overall Length55 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM6100-55HH-01 Hex Head Cap Screw, M6x1 Thread Size, PEEK, 55 mm Lg., 4.5 mm Head Ht., Not Gr.
€77.92 /unit