Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS LF390830 Booster Funnel | AH2KWN 29HZ61

POWERS LF390830 Booster Funnel

Item: AH2KWN Model: LF390830Cross Ref: 29HZ61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€714.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Funnel
Compatible With BrandPowers
Compatible With Grainger Part Number26X133
Compatible With Manufacturer Part NumberLFSH1434
Compatible With SeriesHydroGuard XP
MaterialBronze
Max. Operating Temperature200°F
Min. Operating Temperature40°F
StandardsASSE 1017, CSA B125
Valve TypeMixing Valves

Shipping Info:

Ship weight (kg) 1.5435
Ship height (cm)11.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
POWERS LF390829 Booster Funnel | AH2KWH 29HZ55 LF390829LF390829€866.24
POWERS LF390831 Booster Funnel | AH2KWU 29HZ67 LF390831LF390831€1,020.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS LF390830 Booster Funnel
€714.84 /unit