Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM6100-25FHS-01 Machine Screw, M6-1mm Thread Size, 25mm Length, PEEK | CG9VHT 447F57

GRAINGER PKM6100-25FHS-01 Machine Screw, M6x1 Thread Size, PEEK, 25 mm Lg., Std, Flat, 10 Pk

Item: CG9VHT Model: PKM6100-25FHS-01Cross Ref: 447F57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
HardnessRockwell M103
Head Angle92°
Head Dia.12.6 mm
Head Height3.3 mm
Head StyleRound Spacer
Head TypeFlat
Length25 mm
MaterialPEEK
System Of MeasurementMetric
Temp. Range-50°F to +500°F
Tensile Strength26800 psi
Thread Length25 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsISO 9001:2008
DriveSlotted
Fastener Length25 mm
For Use In SystemsAutomotive Parts, Electronics, Washing Machines
Head Width12.6 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature500°F
Minimum Temperature-50°F
Overall Length28.3 mm
Resistance PropertiesHydrolysis Resistant, Wear Resistant, Impact Resistant, Radiation Resistant, Organic Liquid Resistant, Inorganic Liquid Resistant
Rockwell HardnessM103
Screw SizeM6
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthDrive SizeHead AnglePkg. Qty.Price
GRAINGER PK1024-112FHS-01 Machine Screw, #10-24 Thread Size, 1 1/2 Inch Length, PEEK | CG9UKK 446W49 PK1024-112FHS-01#10-240.11"Coarse9/25"26800 psi1 1/2"#282°10€65.48
GRAINGER PK1024-114FHS-01 Machine Screw, #10-24 Thread Size, 1 1/4 Inch Length, PEEK | CG9UKN 446W47 PK1024-114FHS-01#10-240.11"Coarse9/25"26800 psi1 1/4"#282°10€61.20
GRAINGER PK1024-134FHS-01 Machine Screw, #10-24 Thread Size, 1 3/4 Inch Length, PEEK | CG9UKR 446W51 PK1024-134FHS-01#10-240.11"Coarse9/25"26800 psi1 3/4"#282°10€70.38
GRAINGER PK1024-138FHS-01 Machine Screw, #10-24 Thread Size, 1 3/8 Inch Length, PEEK | CG9UKV 446W48 PK1024-138FHS-01#10-240.11"Coarse9/25"26800 psi1 3/8"#282°10€63.00
GRAINGER PK1024-158FHS-01 Machine Screw, #10-24 Thread Size, 1 5/8 Inch Length, PEEK | CG9UKY 446W50 PK1024-158FHS-01#10-240.11"Coarse9/25"26800 psi1 5/8"#282°10€67.95
GRAINGER PK1024-178FHS-01 Machine Screw, #10-24 Thread Size, 1 7/8 Inch Length, PEEK | CG9ULB 446W52 PK1024-178FHS-01#10-241/8"Coarse0.359"26800 psi1 7/8"#282°10€73.46
GRAINGER PK1024-11FHS-01 Machine Screw, #10-24 Thread Size, 1 Inch Length, PEEK | CG9ULE 446W46 PK1024-11FHS-01#10-240.11"Coarse9/25"26800 psi1"#282°10€59.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM6100-25FHS-01 Machine Screw, M6x1 Thread Size, PEEK, 25 mm Lg., Std, Flat, 10 Pk
€61.11 /pack