Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM508-25HH-01 Hex Head Cap Screw, PEEK, Not Graded, Plain, M5-0.80, Coarse, 25 mm Length, Fully Threaded | CQ6XCA

GRAINGER PKM508-25HH-01 Hex Head Cap Screw, M5x0.8 Thread Size, PEEK, 25 mm Lg., 3.5 mm Head Ht., Plain

Item: CQ6XCA Model: PKM508-25HH-01Cross Ref: 447C90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishPlain
GradeNon Graded
Head Height3.5 mm
Head TypeHex Socket
Head Width7.9 mm
Length25 mm
MaterialPEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length25 mm
System Of MeasurementMetric
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM508-25HH-01 Hex Head Cap Screw, M5x0.8 Thread Size, PEEK, 25 mm Lg., 3.5 mm Head Ht., Plain
€39.44 /pack