Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM10150-35SHC-01 Socket Head Cap Screw, M10-1.5 Thread Size, 35 mm Length Plain, 10 PK | CQ4XKQ

GRAINGER PKM10150-35SHC-01 Socket Head Cap Screw, M10x1.5 Thread Size, Std, 35 mm Lg., 9.75 mm Head Ht., 10 Pk

Item: CQ4XKQ Model: PKM10150-35SHC-01Cross Ref: 447H63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size8 mm
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.16 mm
Head Height9.75 mm
Head TypeStandard
Length35 mm
MaterialGlass Filled PEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length35 mm
System Of MeasurementMetric
Tensile Strength28565 psi
Thread DirectionRight Hand
Thread FitClass 6G
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded Glass Filled PEEK
Dimensional StandardsASME B18.3
Head Diameter16 mm
Material Grade/classUngraded
Material TypePlastic
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length35 mm
Screw Length35 mm
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM10150-35SHC-01 Socket Head Cap Screw, M10x1.5 Thread Size, Std, 35 mm Lg., 9.75 mm Head Ht., 10 Pk
€122.12 /pack