Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P27R-NMB100K-18 Rigid Plate Caster, 10 Inch, Heavy-Duty, 5500 Lbs Load Rating | CD3XCX 455T78

GRAINGER P27R-NMB100K-18 Rigid Plate Caster, 10 Inch, Heavy-Duty, 5500 Lbs Load Rating

Item: CD3XCX Model: P27R-NMB100K-18Cross Ref: 455T78
Limited Availability
€427.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeSide Thumbscrew
Caster Brake IncludedNo
Caster MaterialNylon
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialNylon
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialNylon
Durometer75 Shore D
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Load Rating5500 lbs.
Lock TypeNo Lock Included
Max. Temp.220°F
Min. Temp. Rating-30°F
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Outside Bolt Hole Spacing4 1/8" x 6 1/8"
Overall Height12 1/2"
Plate Size5 1/4" x 7 1/4"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorBlack
Wheel Diameter10"
Wheel Width3"
ApplicationBakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
IncludesComplete Caster
Includes Thread GuardsNo
Mounting Height12 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 1/4" x 7 1/4"
Replacement WheelP-NMB-100X030/075K
StandardsICWM
Wheel Core MaterialNylon
Wheel Dia.10"
Wheel/tread ColorBlack
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 9.045

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P27R-NMB100K-18 Rigid Plate Caster, 10 Inch, Heavy-Duty, 5500 Lbs Load Rating
€427.07 /unit