Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR306A003 Magnetic Motor Starter Nema 240v 3p 9a | AF2LUA 6VDH4

GENERAL ELECTRIC CR306A003 Magnetic Motor Starter Nema 240v 3p 9a

Item: AF2LUA Model: CR306A003Cross Ref: 6VDH4
In Stock : 6 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€526.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNonreversing
Amps Ac9A
Coil Voltage240V AC
Depth3.94"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Frequency50/60 Hz
Height7 4/5"
Horsepower @ Single Phase - 120v Ac1/3 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 600v Ac2 hp
Hp @ 1 Phase - 120v1/3 hp , 33/100 hp
Hp @ 1 Phase - 230v1 hp
Hp @ 3 Phase - 208v1 1/2 hp
Hp @ 3 Phase - 230v1 1/2 hp
Hp @ 3 Phase - 240v1 1/2 hp
Hp @ 3 Phase - 460v2 hp
Hp @ 3 Phase - 480v2 hp
Hp @ 3 Phase - 575v2 hp
IncludesHolding Interlock
Mounting Hole Dia.0.19"
Mounting Hole Distance6 1/2"
Mounting Hole Width2"
Nema Rating0
Number Of Poles3
Overall Depth3.94"
Overall Height7"
Overall Width3.71"
Overload Protection TypeThermal
Phase3
Resistance PropertiesWeld Resistant
Starter TypeNEMA
Width3.71"
Mounting Hole Diameter0.19"
Mounting Hole Distance - Height6.5"
Mounting StyleDIN Rail
Nema Enclosure RatingNo Enclosure
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 1.6155
Ship height (cm)15.56
Ship length (cm)23.18
Ship width (cm)15.88
HS code8536504000
Country of OriginUS

Product Variants

ProductModelAmps AcHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 3 Phase - 460vPrice
GENERAL ELECTRIC CR306B103 Magnetic Motor Starter Nema 240v 3p 18a | AE7UZN 6ANE5 CR306B10318A10"3 hp5 hp3 hp5 hp4.63"5 hp€611.24
GENERAL ELECTRIC CR306C103 Magnetic Motor Starter Nema 240v 3p 27a | AE7UZU 6ANF0 CR306C103-10"7 1/2 hp10 hp7 1/2 hp10 hp4.63"10 hp€647.02
GENERAL ELECTRIC CR306D103 Magnetic Motor Starter Nema 240v 3p 45a | AE7UZY 6ANF4 CR306D10345A13 1/4"10 hp25 hp15 hp25 hp6.13"25 hp€1,283.80
GENERAL ELECTRIC CR306B003 Magnetic Motor Starter Nema 240v 3p 18a | AF2LUB 6VDH5 CR306B00318A7 4/5"3 hp5 hp3 hp5 hp3.94"5 hp€565.35
GENERAL ELECTRIC CR306C003 Magnetic Motor Starter Nema 240v 3p 27a | AF2LUC 6VDH6 CR306C003-7 4/5"7 1/2 hp10 hp7 1/2 hp10 hp3.94"10 hp€631.04
GENERAL ELECTRIC CR306D003 Magnetic Motor Starter Nema 240v 3p 45a | AF2LUD 6VDH7 CR306D00345A9 3/25"10 hp25 hp15 hp25 hp5 1/2"25 hp€1,026.05
GENERAL ELECTRIC CR306E003 Magnetic Motor Starter Nema 240v 3p 90a | AF2LUE 6VDH8 CR306E00390A11.62"25 hp50 hp30 hp50 hp6 1/2"50 hp€1,718.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR306A003 Magnetic Motor Starter Nema 240v 3p 9a
€526.09 /unit