Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P255 Hand Operated Pail Pump, Piston, 5 gal

Item: CP9YCJ Model: P255Cross Ref: 8AZV1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Discharge Tube Outside Dia.1"
FeaturesDelivers On The Up And Down Stroke. Ruggedly Constructed Pump Has The Only 24 Month Warranty In The Industry. Constructed From Fda Compliant Material
For Container TypeBucket, Pail
For Use WithFor Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
Housing MaterialPolypropylene
IncludesAdapter Fitting And Self-Adhesive ID Label, Safety Strap
Max. Head6 ft.
Power SourceHand Operated
Action TypePiston
Bung Connection Dia.2 3/4"
Discharge Tube Outlet Od1"
Food GradeYes
For Container Size5 gal.
For Media TypeGeneral Purpose
Housing Material - PumpsPolypropylene
Includes Bung AdapterYes
Includes Discharge HoseNo
Includes NozzleNo
Includes Suction TubeYes
Max. Flow Rate16 oz./stroke
Max. Head - Pumps6 ft.
Max. Viscosity8000 cPS
Pump Package TypeBasic Pump With Spout
Wetted MaterialsPolyethylene, Polypropylene

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. ViscosityFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleSuction Tube Outside Dia.Suction Tube Inside Dia.Max. Outlet PressureRuns DryPrice
BASCO P60P Hand Operated Drum Pump Lever Action PP | AB6MHP 21YL49 P60P2200 cPS---1 1/4"7/8"--€168.37
APPROVED VENDOR 4HRJ1 Automatic Pump Electric 40 Gpm 1/4 | AD8BCN PFP-ET-40500 cPS55 gal.40 GPMNo2"2"--€2,168.94
APPROVED VENDOR 4HRJ4 Automatic Pump Explosion-proof 8 Gpm 1/4 | AD8BCP PFP-XP-40500 cPS55 gal.8 GPMNo2"2"--€2,949.75
VESTIL ODF-PUMP Electric Drum Pump Thin Bodied 2" Bung | AG7WMQ ODF-PUMP500 cPS-15.9 GPM------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P255 Hand Operated Pail Pump, Piston, 5 gal
€78.61 /unit