Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED P21R-URPW060K-14 Sanitary Plate Caster, Polyurethane, 770 Lbs. Load Rating, 6 Inch Wheel Dia. | CH6QVG 489C95

GRAINGER P21R-URPW060K-14 Sanitary Plate Caster, Polyurethane, 770 Lbs. Load Rating, 6 Inch Wheel Dia.

Item: CH6QVG Model: P21R-URPW060K-14Cross Ref: 489C95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypePrecision Ball
Core ColorWhite
Core MaterialPlastic
Frame FinishZinc Plated
Frame MaterialSteel
HardnessShore D 55
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating770 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/2"
Mounting Plate4" x 4.5"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Swivel RadiusNone Rigid Caster
Wheel ColorRed
Wheel Diameter6"
Wheel MaterialPolyurethane
Wheel Width2"

Shipping Info:

Ship weight (kg) 1.9125
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P21R-URPW060K-14 Sanitary Plate Caster, Polyurethane, 770 Lbs. Load Rating, 6 Inch Wheel Dia.
€48.72 /unit