Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P12S-PRP040B-ST1-WB-EL Threaded Stem Caster, 4 Inch Wheel Dia., 300 lbs. Capacity, 5 Inch Mounting Height | CJ2HYH

GRAINGER P12S-PRP040B-ST1-WB-EL Threaded Stem Caster, 4 Inch Wheel Dia., 300 lbs. Capacity, 5 Inch Mounting Height

Item: CJ2HYH Model: P12S-PRP040B-ST1-WB-ELCross Ref: 490W37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationCases, Food Service Racks, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Core ColorBeige
FeaturesElectrically Conductive, Noise Reduction
Frame FinishZinc Plated
Load Rating300 lbs.
Mounting Height5"
Non-markingYes
Number Of Wheels1
Operating Temperature Range-20°F to +180°F
Overall Height5"
Replacement WheelP-PRP-040X013/038B-EL
StandardsDIN EN 12530
Stem Dia.1/2"
Stem Length1 1/2"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Thread Size1/2"-13
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel Width1 1/4"
Wheel/tread ColorGray
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.7673

Product Variants

ProductModelOverall HeightThread SizePrice
GRAINGER P18S-UP125K-ST8-TB-001 5 Inch Light-Duty Swivel Stem Caster, 220 Lbs. Load Rating | CD2FYZ 54JE11 P18S-UP125K-ST8-TB-0015 3/4"-€100.79
GRAINGER 400K80 3 Inch Light-Duty Swivel Stem Caster, 100 Lbs. Load Rating | CD2HWM 400K80 400K803.719"5/16"-18€11.97
GRAINGER P18S-N100K-ST8-WB-001 4 Inch Light-Duty Swivel Stem Caster, 220 Lbs. Load Rating | CD2MJF 54JE09 P18S-N100K-ST8-WB-0014 3/4"-€58.11
GRAINGER P18S-N100K-ST10-001 4 Inch Light-Duty Swivel Stem Caster, 275 Lbs. Load Rating | CD2MJG 54JE12 P18S-N100K-ST10-0014.703"-€68.06
GRAINGER 429H21 Swivel Stem Caster, 3 Inch, Light-Duty, 110 Lbs. Load Rating | CD2WVT 429H21 429H214.312"3/8"-16€8.82
GRAINGER P7S-SRP030K-SG5-TB Swivel Stem Caster, 3 Inch, Light-Duty, 175 Lbs. Load Rating | CD2ZDY 454Y44 P7S-SRP030K-SG5-TB4 22/25"-€18.16
GRAINGER P7S-SRP030K-SG5 Swivel Stem Caster, 3 Inch Light-Duty, 155 Lbs. Load Rating | CD3BBG 454Y13 P7S-SRP030K-SG54 1/8"-€24.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P12S-PRP040B-ST1-WB-EL Threaded Stem Caster, 4 Inch Wheel Dia., 300 lbs. Capacity, 5 Inch Mounting Height
€70.50 /unit