Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 429H21 Swivel Stem Caster, 3 Inch, Light-Duty, 110 Lbs. Load Rating | CD2WVT 429H21

GRAINGER 429H21 Swivel Stem Caster, 3 Inch, Light-Duty, 110 Lbs. Load Rating

Item: CD2WVT Model: 429H21
Limited Availability
€10.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
Caster Brake IncludedNo
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialPolyolefin
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPolyurethane
Frame FinishGlass Filled Nylon
Load Capacity110 lbs.
Lock TypeNo Lock Included
Non-markingYes
Number Of Wheels1
Overall Height4.312"
Stem Dia.3/8"
Stem Length3/4"
Stem TypeThreaded
Thread Size3/8"-16
Wheel BearingsDelrin
Wheel ColorBlack
Wheel Dia.3"
Wheel Width0.938"
ApplicationAll Purpose Industrial And Commercial Casters
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Caster Sub-typeSwivel
IncludesThread Guards
Load Rating110 lbs.
Mounting Height4 5/16"
Operating Temperature Range-40°F to +175°F
StandardsROHS COMPLIANT
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPolyurethane
Wheel/tread ColorBlack
Wheel/tread MaterialPolyolefin

Shipping Info:

Ship weight (kg) 0.1958

Product Variants

ProductModelOverall HeightThread SizePrice
GRAINGER P18S-UP125K-ST8-TB-001 5 Inch Light-Duty Swivel Stem Caster, 220 Lbs. Load Rating | CD2FYZ 54JE11 P18S-UP125K-ST8-TB-0015 3/4"-€100.79
GRAINGER 400K80 3 Inch Light-Duty Swivel Stem Caster, 100 Lbs. Load Rating | CD2HWM 400K80 400K803.719"5/16"-18€11.97
GRAINGER P18S-N100K-ST8-WB-001 4 Inch Light-Duty Swivel Stem Caster, 220 Lbs. Load Rating | CD2MJF 54JE09 P18S-N100K-ST8-WB-0014 3/4"-€58.11
GRAINGER P18S-N100K-ST10-001 4 Inch Light-Duty Swivel Stem Caster, 275 Lbs. Load Rating | CD2MJG 54JE12 P18S-N100K-ST10-0014.703"-€68.06
GRAINGER P7S-SRP030K-SG5-TB Swivel Stem Caster, 3 Inch, Light-Duty, 175 Lbs. Load Rating | CD2ZDY 454Y44 P7S-SRP030K-SG5-TB4 22/25"-€18.16
GRAINGER P7S-SRP030K-SG5 Swivel Stem Caster, 3 Inch Light-Duty, 155 Lbs. Load Rating | CD3BBG 454Y13 P7S-SRP030K-SG54 1/8"-€24.39
GRAINGER P7S-SRP030K-ST3 Swivel Stem Caster, 3 Inch Light-Duty, 175 Lbs. Load Rating | CD3DGN 455T49 P7S-SRP030K-ST34"3/8"-16€28.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 429H21 Swivel Stem Caster, 3 Inch, Light-Duty, 110 Lbs. Load Rating
€10.63 /unit