Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P-UP-050X020/050D Polyurethane Tread On Plastic Core Wheel, 5 Inch Wheel Dia, 2 Inch Wheel Width, Gray | CQ3VMK

GRAINGER P-UP-050X020/050D Polyurethane Tread On Plastic Core Wheel, 5 Inch Wheel Dia, 2 Inch Wheel Width, Gray

Item: CQ3VMK Model: P-UP-050X020/050DCross Ref: 490V06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Core ColorBeige
Esd ConductiveNo
FeaturesFloor Protection
For Axle Size1/2"
Hub Length2.188"
Includes Spanner BushingNot Included
Load Rating750 lbs.
Non-markingYes
Operating Temp. Range-20°F to +180°F
Replacement ForP21, P22, P23, P24, P25, P26 Series Casters
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPlastic
Wheel Dia.5"
Wheel Width2"
Wheel/tread ColorGray
Wheel/tread Hardness50-60 Shore D
Wheel/tread Hardness RatingHard

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthCore ColorNon-markingIncludes Spanner BushingTread ShapeWheel Core MaterialPrice
GRAINGER P-U-040X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 4 Inch Wheel Dia, Green | CQ3VKL P-U-040X020/050K-AM4"2"2.188"GreenYesNot IncludedStandardPolyurethane€64.58
GRAINGER P-U-060X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 6 Inch Wheel Dia, Green | CQ3VKM P-U-060X020/050K-AM6"2"2.188"GreenYesNot IncludedStandardPolyurethane€73.73
GRAINGER P-U-080X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 8 Inch Wheel Dia, Green | CQ3VKN P-U-080X020/050K-AM8"2"2.188"GreenYesNot IncludedStandardPolyurethane€94.59
GRAINGER W-1030-D-1 Caster Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 3000 lb Load Rating, Green | CQ3VKP W-1030-D-110"3"3 1/4"SilverNoNot IncludedStandardIron€187.05
GRAINGER 300 PTTB Caster Wheel, 12 Inch Wheel Dia, 3 Inch Wheel Width, 6000 lb Load Rating | CQ3VKQ 300 PTTB12"3"3 1/2"BlackYesNot IncludedStandardIron€365.70
GRAINGER UAB-0621-08-ESD Caster Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width, 800 lb Load Rating | CQ3VKR UAB-0621-08-ESD6"2"2.438"SilverYesIncludedDonutAluminum€44.54
GRAINGER UOT-0830-12 Caster Wheel, 8 Inch Wheel Dia, 3 Inch Wheel Width, 1, 600 lb Load Rating, Red | CQ3VKT UOT-0830-128"3"3 1/2"GrayYesIncludedStandardCast Iron€215.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P-UP-050X020/050D Polyurethane Tread On Plastic Core Wheel, 5 Inch Wheel Dia, 2 Inch Wheel Width, Gray
€23.42 /unit