Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER UOT-0830-12 Caster Wheel, 8 Inch Wheel Dia, 3 Inch Wheel Width, 1, 600 lb Load Rating, Red | CQ3VKT

GRAINGER UOT-0830-12 Caster Wheel, 8 Inch Wheel Dia., 3 Inch Wheel Width, 1600 Lb Load Rating, Red

Item: CQ3VKT Model: UOT-0830-12Cross Ref: 55KP90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Core ColorGray
For Axle Size3/4"
For Surface TypeConcrete
Hub Length3 1/2"
Includes Spanner BushingIncluded
Load Rating1600 lbs.
Non-markingYes
Nsf ListedNo
Operating Temp. Range-20°F to +180°F
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypeTapered Roller
Wheel Core MaterialCast Iron
Wheel Dia.8"
Wheel Width3"
Wheel/tread ColorRed
Wheel/tread Hardness95 Shore A
Wheel/tread Hardness RatingFirm
Operating Temperature Range-20°F to +180°F
StandardsISO
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 5.9715

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthCore ColorNon-markingIncludes Spanner BushingTread ShapeWheel Core MaterialPrice
GRAINGER P-U-040X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 4 Inch Wheel Dia, Green | CQ3VKL P-U-040X020/050K-AM4"2"2.188"GreenYesNot IncludedStandardPolyurethane€64.58
GRAINGER P-U-060X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 6 Inch Wheel Dia, Green | CQ3VKM P-U-060X020/050K-AM6"2"2.188"GreenYesNot IncludedStandardPolyurethane€73.73
GRAINGER P-U-080X020/050K-AM Antimicrobial Polyurethane Tread on Plastic Core Wheel, 8 Inch Wheel Dia, Green | CQ3VKN P-U-080X020/050K-AM8"2"2.188"GreenYesNot IncludedStandardPolyurethane€94.59
GRAINGER W-1030-D-1 Caster Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 3000 lb Load Rating, Green | CQ3VKP W-1030-D-110"3"3 1/4"SilverNoNot IncludedStandardIron€187.05
GRAINGER 300 PTTB Caster Wheel, 12 Inch Wheel Dia, 3 Inch Wheel Width, 6000 lb Load Rating | CQ3VKQ 300 PTTB12"3"3 1/2"BlackYesNot IncludedStandardIron€365.70
GRAINGER UAB-0621-08-ESD Caster Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width, 800 lb Load Rating | CQ3VKR UAB-0621-08-ESD6"2"2.438"SilverYesIncludedDonutAluminum€44.54
GRAINGER P-URA-100X030/075K Polyurethane Tread On Aluminum Core Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, Silver | CR3EPR P-URA-100X030/075K10"3"3 1/4"SilverYesNot IncludedStandardAluminum€161.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER UOT-0830-12 Caster Wheel, 8 Inch Wheel Dia., 3 Inch Wheel Width, 1600 Lb Load Rating, Red
€249.48 /unit