GRAINGER Oxford 304#4-18Gx48x96 Silver Stainless Steel Sheet, 4 Ft X 8 Ft Size, 0.046 Inch Thick, Textured Finish, #4 | CQ4UKM

GRAINGER Oxford 304#4-18Gx48x96 Silver Stainless Steel Sheet, 4 Ft X 8 Ft Size, 0.046 Inch Thick, Textured Finish

Item: CQ4UKM Model: Oxford 304#4-18Gx48x96Cross Ref: 481G22
In Stock

Get it by Tuesday, Jun 17

€895.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 201
ColorSilver
Color TypeSilver Finish
FabricationCold Finished
Gauge18 ga.
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length8 ft.
Length Tolerance-0.125" to +0.125"
MaterialStainless Steel
Mfr. SeriesOxford Series
Rockwell HardnessRockwell B92
ShapeRectangle
Thickness0.046"
Thickness Tolerance-0.002" to +0.002"
Width4 ft.
Width Tolerance-0.125" to +0.125"
Yield Strength5802 psi
Material GradeGrade 304
Mechanical Finish#4
Overall Length8 ft.
Overall Width4 ft.
SeriesOxford Series
StandardsA167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
Texture GroupTextured Finish

Shipping Info:

Ship weight (kg) 114.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthShapeGaugeThickness ToleranceMechanical FinishMaterialColorColor TypePrice
GRAINGER Hammertone 304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWG Hammertone 304#4-26Gx24x245802 psiSquare26 ga.-0.002" to +0.002"-Stainless SteelSilverSilver Finish€372.42
GRAINGER Treadtex  304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWH Treadtex 304#4-26Gx24x245802 psiSquare26 ga.-0.004" to +0.004"-Stainless SteelSilverSilver Finish€372.42
GRAINGER 5-SM  304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWJ 5-SM 304#4-26Gx24x245802 psiSquare26 ga.-0.004" to +0.004"-Stainless SteelSilverSilver Finish€372.42
GRAINGER Stucco  304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWK Stucco 304#4-26Gx24x245802 psiSquare26 ga.-0.004" to +0.004"-Stainless SteelSilverSilver Finish€372.42
GRAINGER Cambridge 304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWL Cambridge 304#4-26Gx24x245802 psiSquare26 ga.-0.004" to +0.004"-Stainless SteelSilverSilver Finish€372.42
GRAINGER Oxford 304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWM Oxford 304#4-26Gx24x245802 psiSquare26 ga.-0.003" to +0.003"-Stainless SteelSilverSilver Finish€372.42
GRAINGER 3" Diamond  304#4-26Gx24x24 Silver Stainless Steel Sheet, 24 Inch X 24 Inch Size, 0.017 Inch ThickTextured Finish, #4 | CQ4TWN 3" Diamond 304#4-26Gx24x245802 psiSquare26 ga.-0.004" to +0.004"-Stainless SteelSilverSilver Finish€372.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Oxford 304#4-18Gx48x96 Silver Stainless Steel Sheet, 4 Ft X 8 Ft Size, 0.046 Inch Thick, Textured Finish
€895.36 /unit