Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER NLI20310NU-100P Lock Nut, Nylon Insert, 5/16 Inch-18 Thread Size, Steel, Grade 2, Zinc Plated | CQ2JRY

GRAINGER NLI20310NU-100P Locknut, 5/16 In - 18 Thread Size, Nylon Insert, 9/16 In Hex Wd., 7/16 In Hex Ht., Gr. 2

Item: CQ2JRY Model: NLI20310NU-100PCross Ref: 4EFX8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishZinc Plated
GradeGrade 2
Hex Height7/16"
Hex Width9/16"
Insert MaterialNylon
MaterialSteel
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard Hex
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER NLI20310NU-100P Locknut, 5/16 In - 18 Thread Size, Nylon Insert, 9/16 In Hex Wd., 7/16 In Hex Ht., Gr. 2
€13.50 /pack