Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON V16F16-SS | BX7WVM

DIXON V16F16-SS Valved Female Plug, Snap-Tite H/IH Interchange

Item: BX7WVM Model: V16F16-SS
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,272.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size2" x 2"
Connection TypeQuick Disconnect x NPTF
Fitting TypePlug
GenderFemale
GradeGrade 316
Hex Size3 1/2"
Length3 18/25"
MaterialStainless Steel
Outside Dia.3.83"
Pressure Rating500 psi
Temperature Rating-40°F to +250°F
Thread Size#2-11 1/2

Shipping Info:

Ship weight (kg) 2.142
Ship height (cm)9.73
Ship length (cm)9.45
Ship width (cm)9.73
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON V16F16-SS Valved Female Plug, Snap-Tite H/IH Interchange
€1,272.57 /unit