Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.125.0500 Hex Head Cap Screw 1-1/4-12x5 8 Steel Grade 8 Plain | AH8VHY 38ZY84

GRAINGER N04160.125.0500 Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 5 In Lg., 25/32 In Head Ht., Gr. 8

Item: AH8VHY Model: N04160.125.0500Cross Ref: 38ZY84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-12
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 3/4"
Overall Length5"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0058
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04160.125.0300 Hex Cap Screw Grade 8 1-1/4-12 x 3 | AB8BJV 25CT22 U04160.125.0300Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€19.24
APPROVED VENDOR U04160.125.0350 Hex Cap Screw Grade 8 1-1/4-12 x 3-1/2 | AB8BJW 25CT23 U04160.125.0350Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€46.01
APPROVED VENDOR U04160.125.0450 Hex Cap Screw Grade 8 1-1/4-12 x 4-1/2 | AB8BJX 25CT24 U04160.125.0450Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€23.34
APPROVED VENDOR U04160.125.0550 Hex Cap Screw Grade 8 1-1/4-12 x 5-1/2 | AB8BJY 25CT25 U04160.125.0550Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€30.70
APPROVED VENDOR U04160.125.0750 Hex Cap Screw Grade 8 1-1/4-12 x 7-1/2 | AB8BJZ 25CT26 U04160.125.0750Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€39.42
APPROVED VENDOR U04160.125.0900 Hex Cap Screw Grade 8 1-1/4-12 x 9 | AB8BKA 25CT27 U04160.125.0900Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€43.42
APPROVED VENDOR U04160.125.0200 Hex Cap Screw Grade 8 1-1/4-12 x 2 | AB8TZN 29DK92 U04160.125.0200Fully ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelBlack OxideFine€65.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.125.0500 Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 5 In Lg., 25/32 In Head Ht., Gr. 8
€36.22 /unit