Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.101.0300 Hex Head Cap Screw 1-14x3 8 Steel Grade 8 Plain PK5 | AH8VHM 38ZY73

GRAINGER N04160.101.0300 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 In Lg., 39/64 In Head Ht., Gr. 8, Fine, 5 Pk

Item: AH8VHM Model: N04160.101.0300Cross Ref: 38ZY73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-14
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.0488
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452690-PG Hex Cap Screw Grade 8 1-14 x 2 Pk5 | AB3DWZ 1RMZ6 N04160.101.0200Fully ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€34.40
NUCOR 452702-PG Hex Cap Screw Grade 8 1-14 x 3-1/2 Pk5 | AB3DXA 1RMZ9 N04160.101.0350Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€58.80
NUCOR 452704-PG Hex Cap Screw Grade 8 1-14 x 4 Pk5 | AB3DXB 1RNA1 N04160.101.0400Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€61.75
NUCOR 452706-PG Hex Cap Screw Grade 8 1-14 x 4-1/2 Pk5 | AB3DXC 1RNA2 N04160.101.0450Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€65.80
NUCOR 452708-PG Hex Cap Screw Grade 8 1-14 x 5 Pk5 | AB3DXD 1RNA3 N04160.101.0500Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€76.49
NUCOR 452710-PG Hex Cap Screw Grade 8 1-14 x 5-1/2 Pk5 | AB3DXE 1RNA4 N04160.101.0550Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€91.79
APPROVED VENDOR U04160.101.0150 Hex Cap Screw Grade 8 1-14 x 1-1/2 Pk5 | AB8BQQ 25CU60 U04160.101.0150Fully ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€34.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.101.0300 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 In Lg., 39/64 In Head Ht., Gr. 8, Fine, 5 Pk
€63.90 /unit