Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.031.0350 Hex Head Cap Screw 5/16-24x3-1/2 Steel Grade 8 Plain PK50 | AH8HUX 38TR26

GRAINGER N04160.031.0350 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 3 1/2 In Lg., 13/64 In Head Ht., Fine, 50 Pk

Item: AH8HUX Model: N04160.031.0350Cross Ref: 38TR26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length7/8"
Overall Length3 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.8454
Ship height (cm)5.08
Ship length (cm)19.05
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeDrive SizePkg. Qty.Price
APPROVED VENDOR U04160.031.0125 Hex Cap Screw Grade 8 5/16-24 x 1-1/4 - Pack Of 100 | AA8RTG 19NT78 U04160.031.0125Fully ThreadedRockwell C33-C39Right Hand-Hex--100€27.08
NUCOR 452128-PG Hex Cap Screw Grade 8 5/16-24 x 4 - Pack Of 25 | AB3DVL 1RMR5 N04160.031.0400Partially ThreadedRockwell C33-C39Right Hand-Hex--25€27.31
NUCOR 452129-PG Hex Cap Screw Grade 8 5/16-24 x 4-1/2 - Pack Of 25 | AB3DVM 1RMR6 N04160.031.0450Partially ThreadedRockwell C33-C39Right Hand-Hex--25€36.20
NUCOR 452131-PG Hex Cap Screw Grade 8 5/16-24 x 5 - Pack Of 25 | AB3DVN 1RMR7 N04160.031.0500Partially ThreadedRockwell C33-C39Right Hand-Hex--25€48.84
NUCOR 452133-PG Hex Cap Screw Grade 8 5/16-24 x 5-1/2 - Pack Of 25 | AB3DVP 1RMR8 N04160.031.0550Partially ThreadedRockwell C33-C39Right Hand-Hex--25€34.47
NUCOR 452135-PG Hex Cap Screw Grade 8 5/16-24 x 6 - Pack Of 25 | AB3DVQ 1RMR9 N04160.031.0600Partially ThreadedRockwell C33-C39Right Hand-Hex--25€51.30
EARNEST 696150G Tap Bolt Plain 5/16-24 x 2 Inch - Pack Of 100 | AB6EQU 21C443 696150GPartially ThreadedRockwell C33Right HandHexHexHex Tap Bolt1/2"100€150.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.031.0350 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 3 1/2 In Lg., 13/64 In Head Ht., Fine, 50 Pk
€53.04 /unit