Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.056.0450 Hex Head Cap Screw 9/16-12x4-1/2 Steel Grade 8 Zinc Yellow PK5 | AH8HRH 38TP66

GRAINGER N04104.056.0450 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 4 1/2 In Lg., 23/64 In Head Ht., Coarse, 5 Pk

Item: AH8HRH Model: N04104.056.0450Cross Ref: 38TP66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height23/64"
Head TypeHex
Head Width13/16"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 3/8"
Thread Size9/16"-12
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 3/8"
Overall Length4 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7888
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 454370-PG Hex Cap Screw Grade 8 9/16-12 x 1 - Pack Of 25 | AB3QZW 1UY29 N04104.056.0100Fully ThreadedRight HandHexRockwell C33-C399/16"-12SteelYellow Zinc PlatedCoarse25€30.95
NUCOR 454372-PG Hex Cap Screw Grade 8 9/16-12 x 1-1/4 - Pack Of 25 | AB3QZX 1UY30 N04104.056.0125Fully ThreadedRight HandHexRockwell C33-C399/16"-12SteelYellow Zinc PlatedCoarse25€32.78
APPROVED VENDOR U04104.056.0175 Hex Cap Screw Grade 8 9/16-12 x 1-3/4 - Pack Of 10 | AB6ZPM 22TA58 U04104.056.0175Fully ThreadedRight HandHex-9/16"-12SteelYellow Zinc PlatedCoarse10€9.68
APPROVED VENDOR U04104.056.0400 Hex Cap Screw Grade 8 9/16-12 x 4 Pk5 | AB7AQT 22TH47 U04104.056.0400Partially ThreadedRight HandHex-9/16"-12SteelYellow Zinc PlatedCoarse5€11.70
APPROVED VENDOR U04104.056.0450 Hex Cap Screw Grade 8 9/16-12 x 4-1/2 Pk5 | AB7AQU 22TH48 U04104.056.0450Partially ThreadedRight HandHex-9/16"-12SteelYellow Zinc PlatedCoarse5€15.43
APPROVED VENDOR U04104.056.0500 Hex Cap Screw Grade 8 9/16-12 x 5 Pk5 | AB7AQV 22TH49 U04104.056.0500Partially ThreadedRight HandHex-9/16"-12SteelYellow Zinc PlatedCoarse5€16.54
APPROVED VENDOR U04104.056.0550 Hex Cap Screw Grade 8 9/16-12 x 5-1/2 Pk5 | AB7AQW 22TH50 U04104.056.0550Partially ThreadedRight HandHex-9/16"-12SteelYellow Zinc PlatedCoarse5€18.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.056.0450 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 4 1/2 In Lg., 23/64 In Head Ht., Coarse, 5 Pk
€27.32 /unit