Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.025.0100 Hex Head Cap Screw 1/4-20x1 Steel Grade 8 Zinc Yellow PK100 | AH8VAV 38ZX18

GRAINGER N04104.025.0100 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 In Lg., 5/32 In Head Ht., Gr. 8, 100 Pk

Item: AH8VAV Model: N04104.025.0100Cross Ref: 38ZX18
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.025.0075 Hex Cap Screw Grade 8 1/4-20 x 3/4 - Pack Of 100 | AA2DQC 10E541 U04104.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€11.40
APPROVED VENDOR U04104.025.0125 Hex Cap Screw Grade 8 1/4-20 x 1-1/4 - Pack Of 100 | AA2DQH 10E546 U04104.025.0125Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€15.19
APPROVED VENDOR U04104.025.0150 Hex Cap Screw Grade 8 1/4-20 x 1-1/2 - Pack Of 100 | AA2DQJ 10E547 U04104.025.0150Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€14.96
APPROVED VENDOR U04104.025.0175 Hex Cap Screw Grade 8 1/4-20 x 1-3/4 - Pack Of 100 | AA2DQK 10E548 U04104.025.0175Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.75
APPROVED VENDOR U04104.025.0050 Hex Cap Screw Grade 8 1/4-20 x 1/2 - Pack Of 100 | AA2GGX 10H326 U04104.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€9.66
APPROVED VENDOR U04104.025.0062 Hex Cap Screw Grade 8 1/4-20 x 5/8 - Pack Of 100 | AA2GGY 10H327 U04104.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.56
APPROVED VENDOR U04104.025.0100 Hex Cap Screw Grade 8 1/4-20 x 1 - Pack Of 100 | AA2GGZ 10H330 U04104.025.0100Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.025.0100 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 In Lg., 5/32 In Head Ht., Gr. 8, 100 Pk
€27.58 /unit