Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463689505 Single Grit Waterstone Synthetic | AB2BHA 1KYC9

NORTON ABRASIVES 61463689505 Single Grit Waterstone Synthetic

Item: AB2BHA Model: 61463689505Cross Ref: 1KYC9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Waterstone
Abrasive MaterialSynthetic
ColorWhite
GradeCoarse
Grit220
Height1"
Length8"
Width3"
Compatible LubricationWater
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Tile, Titanium, Tool Steel
Product TypeSingle Grit Waterstone

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)7.62
HS code6804226000
Country of OriginMX

Product Variants

ProductModelGradeGritHeightAbrasive MaterialPrice
NORTON ABRASIVES 61463689508 Single Grit Waterstone Synthetic Uf | AB2BGX 1KYC2 61463689508Fine80001"Synthetic€303.23
NORTON ABRASIVES 61463689507 Single Grit Waterstone Synthetic x F | AB2BGY 1KYC4 61463689507Ultra Fine40001"Synthetic€203.03
NORTON ABRASIVES 61463689506 Single Grit Waterstone Synthetic Fine | AB2BGZ 1KYC7 61463689506Extra Fine10001"Synthetic€135.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463689505 Single Grit Waterstone Synthetic
€99.45 /unit