Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.112.0650 Hex Cap Screw Grade 8 1-1/8-7 x 6-1/2 | AB7AMF 22TG66

APPROVED VENDOR U04100.112.0650 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 6 1/2 In Lg., 11/16 In Head Ht., Gr. 8

Item: AB7AMF Model: U04100.112.0650Cross Ref: 22TG66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
Head Height11/16"
Head TypeHex
Head Width1 11/16"
Length6 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.9801
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.112.0450 Hex Cap Screw Grade 8 1-1/8-7 x 4-1/2 | AB7AMC 22TG63 U04100.112.0450Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€11.11
APPROVED VENDOR U04100.112.0500 Hex Cap Screw Grade 8 1-1/8-7 x 5 | AB7AMD 22TG64 U04100.112.0500Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€11.87
APPROVED VENDOR U04100.112.0600 Hex Cap Screw Grade 8 1-1/8-7 x 6 | AB7AME 22TG65 U04100.112.0600Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€13.63
APPROVED VENDOR U04100.112.0800 Hex Cap Screw Grade 8 1-1/8-7 x 8 | AB7AMG 22TG67 U04100.112.0800Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€13.66
APPROVED VENDOR U04100.112.1000 Hex Cap Screw Grade 8 1-1/8-7 x 10 | AB7AMH 22TG68 U04100.112.1000Partially ThreadedRight HandHex-1 1/8"-7SteelBlack OxideCoarse1€21.58
APPROVED VENDOR U04100.112.0550 Hex Cap Screw Grade 8 1-1/8-7 x 5-1/2 | AB8BAB 25CP13 U04100.112.0550Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelBlack OxideCoarse1€11.42
APPROVED VENDOR U04100.112.0700 Hex Cap Screw Grade 8 1-1/8-7 x 7 | AB8BAC 25CP14 U04100.112.0700Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelBlack OxideCoarse1€14.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.112.0650 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 6 1/2 In Lg., 11/16 In Head Ht., Gr. 8
€21.85 /unit