Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04100.050.1200 Hex Head Cap Screw 1/2-13x12 Steel Grade 8 Plain PK5 | AH8UXT 38ZW46

GRAINGER N04100.050.1200 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 12 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk

Item: AH8UXT Model: N04100.050.1200Cross Ref: 38ZW46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length12"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length12"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length12"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.5228
Ship height (cm)4.06
Ship length (cm)33.02
Ship width (cm)4.06
Country of OriginCA

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U04100.050.0125 Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AA2DQF 10E544 U04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€13.67
APPROVED VENDOR U04100.050.0550 Hex Cap Screw Grade 8 1/2-13 x 5-1/2 Pk5 | AA8RNA 19NR72 U04100.050.0550Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€14.32
APPROVED VENDOR U04100.050.0600 Hex Cap Screw Grade 8 1/2-13 x 6 Pk5 | AA8RNB 19NR73 U04100.050.0600Partially ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€15.42
NUCOR 452290-PG Hex Cap Screw Grade 8 1/2-13 x 3/4 - Pack Of 25 | AB3DRX 1RMC4 N04100.050.0075Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€18.46
NUCOR 452294-PG Hex Cap Screw Grade 8 1/2-13 x 1 - Pack Of 25 | AB3DRY 1RMC5 N04100.050.0100Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€25.94
NUCOR 452296-PG Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AB3DRZ 1RMC6 N04100.050.0125Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel25€22.48
NUCOR 452328-PG Hex Cap Screw Grade 8 1/2-13 x 6-1/2 Pk5 | AB3DTA 1RMC7 N04100.050.0650Fully ThreadedRockwell C33-C39Right Hand-Hex-1/2"-13Steel5€19.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04100.050.1200 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 12 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk
€58.42 /pack