Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04100.025.0325 Hex Head Cap Screw 1/4-20x3-3/4 8 Steel Grade 8 Plain PK50 | AH8UWG 38ZW13

GRAINGER N04100.025.0325 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk

Item: AH8UWG Model: N04100.025.0325Cross Ref: 38ZW13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length3 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0912
Ship height (cm)5.08
Ship length (cm)11.18
Ship width (cm)9.65
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.025.0300 Hex Cap Screw Grade 8 1/4-20 x 3 - Pack Of 50 | AA8RMV 19NR67 U04100.025.0300Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse50€23.82
NUCOR 452002-PG Hex Cap Screw Grade 8 1/4-20 x 1/2 - Pack Of 100 | AB3DQF 1RLY2 N04100.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse100€14.17
NUCOR 452004-PG Hex Cap Screw Grade 8 1/4-20 x 5/8 - Pack Of 100 | AB3DQG 1RLY3 N04100.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse100€14.99
NUCOR 452006-PG Hex Cap Screw Grade 8 1/4-20 x 3/4 - Pack Of 100 | AB3DQH 1RLY4 N04100.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse100€18.62
NUCOR 452020-PG Hex Cap Screw Grade 8 1/4-20 x 2-1/4 - Pack Of 50 | AB3DQJ 1RLY5 N04100.025.0225Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse50€16.83
NUCOR 452030-PG Hex Cap Screw Grade 8 1/4-20 x 4 - Pack Of 25 | AB3DQK 1RLY7 N04100.025.0400Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelBlack OxideCoarse25€19.39
APPROVED VENDOR U04100.025.0137 Hex Cap Screw Grade 8 1/4-20 x 1-3/8 - Pack Of 100 | AB7AJH 22TF73 U04100.025.0137Partially ThreadedRight HandHex-1/4"-20SteelBlack OxideCoarse100€46.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04100.025.0325 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk
€30.97 /unit