Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.125.0350 Hex Head Cap Screw 1-1/4-7x3-1/2 Steel Grade 5 Plain | AH8NBX 38WL47

GRAINGER N01000.125.0350 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., 25/32 In Head Ht., Coarse, Blk Oxide, Gr. 5

Item: AH8NBX Model: N01000.125.0350Cross Ref: 38WL47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2 3/4"
Overall Length3 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7727
Ship height (cm)5.08
Ship length (cm)10.67
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.125.0200 Hex Cap Screw Grade 5 1-1/4-7 x 2 | AB8AMU 25CL40 U01000.125.0200Fully ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€23.98
APPROVED VENDOR U01000.125.0250 Hex Cap Screw Grade 5 1-1/4-7 x 2-1/2 | AB8AMV 25CL41 U01000.125.0250Fully ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€13.45
APPROVED VENDOR U01000.125.0300 Hex Cap Screw Grade 5 1-1/4-7 x 3 | AB8AMW 25CL42 U01000.125.0300Fully ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€8.11
APPROVED VENDOR U01000.125.0350 Hex Cap Screw Grade 5 1-1/4-7 x 3-1/2 | AB8AMX 25CL43 U01000.125.0350Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€11.56
APPROVED VENDOR U01000.125.0400 Hex Cap Screw Grade 5 1-1/4-7 x 4 | AB8AMY 25CL44 U01000.125.0400Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€11.26
APPROVED VENDOR U01000.125.0450 Hex Cap Screw Grade 5 1-1/4-7 x 4-1/2 | AB8AMZ 25CL45 U01000.125.0450Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€12.32
APPROVED VENDOR U01000.125.0500 Hex Cap Screw Grade 5 1-1/4-7 x 5 | AB8ANA 25CL46 U01000.125.0500Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelBlack OxideCoarse1€10.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.125.0350 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., 25/32 In Head Ht., Coarse, Blk Oxide, Gr. 5
€15.23 /unit