Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.100.0325 Hex Head Cap Screw 1-8x3-1/4 Steel Grade 5 Plain PK5 | AH8NAP 38WL17

GRAINGER N01000.100.0325 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 3 1/4 In Lg., 39/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8NAP Model: N01000.100.0325Cross Ref: 38WL17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3 1/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.1726
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.100.0400 Hex Cap Screw Grade 5 1-8 x 4 Pk5 | AB6ZPY 22TA68 U01000.100.0400Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse5€22.06
APPROVED VENDOR U01000.100.0500 Hex Cap Screw Grade 5 1-8 x 5 Pk5 | AB6ZPZ 22TA69 U01000.100.0500Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse5€30.60
APPROVED VENDOR U01000.100.0600 Hex Cap Screw Grade 5 1-8 x 6 | AB6ZQA 22TA70 U01000.100.0600Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.54
APPROVED VENDOR U01000.100.0700 Hex Cap Screw Grade 5 1-8 x 7 | AB6ZQB 22TA71 U01000.100.0700Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.34
APPROVED VENDOR U01000.100.0800 Hex Cap Screw Grade 5 1-8 x 8 | AB6ZQC 22TA72 U01000.100.0800Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.60
APPROVED VENDOR U01000.100.0900 Hex Cap Screw Grade 5 1-8 x 9 | AB6ZQD 22TA73 U01000.100.0900Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€11.87
APPROVED VENDOR U01000.100.1000 Hex Cap Screw Grade 5 1-8 x 10 | AB6ZQE 22TA74 U01000.100.1000Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€16.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.100.0325 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 3 1/4 In Lg., 39/64 In Head Ht., Gr. 5, 5 Pk
€37.31 /pack