Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.100.0400 Hex Cap Screw Grade 5 1-8 x 4 Pk5 | AB6ZPY 22TA68

APPROVED VENDOR U01000.100.0400 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 4 In Lg., 39/64 In Head Ht., Gr. 5, Coarse, 5 Pk

Item: AB6ZPY Model: U01000.100.0400Cross Ref: 22TA68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.5448
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.100.0500 Hex Cap Screw Grade 5 1-8 x 5 Pk5 | AB6ZPZ 22TA69 U01000.100.0500Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse5€30.60
APPROVED VENDOR U01000.100.0600 Hex Cap Screw Grade 5 1-8 x 6 | AB6ZQA 22TA70 U01000.100.0600Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.54
APPROVED VENDOR U01000.100.0700 Hex Cap Screw Grade 5 1-8 x 7 | AB6ZQB 22TA71 U01000.100.0700Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.34
APPROVED VENDOR U01000.100.0800 Hex Cap Screw Grade 5 1-8 x 8 | AB6ZQC 22TA72 U01000.100.0800Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€8.60
APPROVED VENDOR U01000.100.0900 Hex Cap Screw Grade 5 1-8 x 9 | AB6ZQD 22TA73 U01000.100.0900Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€11.87
APPROVED VENDOR U01000.100.1000 Hex Cap Screw Grade 5 1-8 x 10 | AB6ZQE 22TA74 U01000.100.1000Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€16.53
APPROVED VENDOR U01000.100.1200 Hex Cap Screw Grade 5 1-8 x 12 | AB6ZQF 22TA75 U01000.100.1200Partially ThreadedRight HandHex-1"-8SteelBlack OxideCoarse1€17.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.100.0400 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 4 In Lg., 39/64 In Head Ht., Gr. 5, Coarse, 5 Pk
€29.75 /unit