Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.075.0325 Hex Head Cap Screw 3/4-10x3-1/4 Steel Grade 5 Plain PK5 | AH8MYT 38WK73

GRAINGER N01000.075.0325 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 3 1/4 In Lg., 15/32 In Head Ht., Gr. 5, 5 Pk

Item: AH8MYT Model: N01000.075.0325Cross Ref: 38WK73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.1408
Ship height (cm)3.05
Ship length (cm)10.92
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.075.0200 Hex Cap Screw Grade 5 3/4-10 x 2 Pk5 | AB6ZNN 22TA36 U01000.075.0200Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€8.98
APPROVED VENDOR U01000.075.0250 Hex Cap Screw Grade 5 3/4-10 x 2-1/2 Pk5 | AB6ZNP 22TA37 U01000.075.0250Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€11.03
APPROVED VENDOR U01000.075.0275 Hex Cap Screw Grade 5 3/4-10 x 2-3/4 Pk5 | AB6ZNQ 22TA38 U01000.075.0275Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€9.26
APPROVED VENDOR U01000.075.0425 Hex Cap Screw Grade 5 3/4-10 x 4-1/4 Pk5 | AB6ZNR 22TA39 U01000.075.0425Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€21.97
APPROVED VENDOR U01000.075.0475 Hex Cap Screw Grade 5 3/4-10 x 4-3/4 Pk5 | AB6ZNT 22TA40 U01000.075.0475Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€23.76
APPROVED VENDOR U01000.075.0525 Hex Cap Screw Grade 5 3/4-10 x 5-1/4 Pk5 | AB6ZNV 22TA42 U01000.075.0525Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€27.94
APPROVED VENDOR U01000.075.0650 Hex Cap Screw Grade 5 3/4-10 x 6-1/2 | AB6ZNY 22TA45 U01000.075.0650Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse1€7.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.075.0325 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 3 1/4 In Lg., 15/32 In Head Ht., Gr. 5, 5 Pk
€26.73 /unit