Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1057355 Gearbelt Pulley, Bushed Bore, Steel | AX3YAR 32HQ200

BROWNING 1057355 32HQ200 Gearbelt Pulley, Bushed Bore, Steel

Item: AX3YAR Model: 1057355Cross Ref: 32HQ200
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€394.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width2.344"
FlangeYes
Flange Dia.5 5/16"
For Belt Width2"
For Use With2 Inch Width Type H200 Belt
Hub Dia.4 1/8"
Hub Projection0.219"
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth32
Other FeaturesHeavy, Split Taper Bushing, Type 11
Outside Dia.5.039"
Overall Length2 25/32"
Pitch Dia.5.093"
System Of MeasurementImperial
TypeType 11
Weight3.064 Kg

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)11.18
Ship length (cm)16
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1057306 Gearbelt Pulley, Bushed Bore, Steel | AK6MYU 22HP200 1057306223.501"3.447"3/4" to 1 3/4"Type 63"5/8"3 13/16"€267.55
BROWNING 1057314 Gearbelt Pulley, Bushed Bore, Steel | AK6MYV 24HP200 1057314243.82"3.766"3/4" to 1 3/4"Type 63"5/8"4.166667"€289.98
BROWNING 1057322 Gearbelt Pulley, Bushed Bore, Steel | AK6MYW 26HP200 1057322264.138"4.084"3/4" to 1 3/4"Type 63"5/8"4 3/8"€325.76
BROWNING 1057389 Gearbelt Pulley, Bushed Bore, Steel | AK6MZC 44HQ200 1057389447.003"6.949"3/4" to 2 11/16"Type 114 1/8"7/32"7 1/4"€423.15
BROWNING 1057397 Gearbelt Pulley, Bushed Bore, Steel | AK6MZD 48HQ200 1057397487.639"7.585"3/4" to 2 11/16"Type 114 1/8"0.219"7 7/8"€446.65
BROWNING 1057439 Gearbelt Pulley, Bushed Bore, Steel | AK6MZH 96HR200 10574399615.279"15.225"1 1/8" to 3 3/4"Type 145 3/8"0.734"-€958.32
BROWNING 1057363 Gearbelt Pulley, Bushed Bore, Steel | AX3QWL 36HQ200 1057363365.73"5.676"3/4" to 2 11/16"Type 114 1/8"0.219"6"€337.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1057355 32HQ200 Gearbelt Pulley, Bushed Bore, Steel
€394.35 /unit