Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.062.0950 Hex Head Cap Screw 5/8-11x9-1/2 Steel Grade 5 Plain PK5 | AH8MYH 38WK64

GRAINGER N01000.062.0950 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 9 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8MYH Model: N01000.062.0950Cross Ref: 38WK64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length9 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.9494
Ship height (cm)6.1
Ship length (cm)30.48
Ship width (cm)8.13
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZMN 22TA13 U01000.062.0100Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€11.92
APPROVED VENDOR U01000.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZMP 22TA14 U01000.062.0125Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€7.72
APPROVED VENDOR U01000.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZMQ 22TA15 U01000.062.0150Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.06
APPROVED VENDOR U01000.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZMR 22TA16 U01000.062.0175Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.48
APPROVED VENDOR U01000.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZMT 22TA17 U01000.062.0200Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.15
APPROVED VENDOR U01000.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZMU 22TA18 U01000.062.0225Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.99
APPROVED VENDOR U01000.062.0250 Hex Cap Screw Grade 5 5/8-11 x 2-1/2 Pk5 | AB6ZMV 22TA19 U01000.062.0250Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.062.0950 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 9 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€47.53 /pack