Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.062.0450 Hex Head Cap Screw 5/8-11x4-1/2 Steel Grade 5 Plain PK5 | AH8MXY 38WK55

GRAINGER N01000.062.0450 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 4 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8MXY Model: N01000.062.0450Cross Ref: 38WK55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length4 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9972
Ship height (cm)4.06
Ship length (cm)14.48
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZMN 22TA13 U01000.062.0100Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€11.92
APPROVED VENDOR U01000.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZMP 22TA14 U01000.062.0125Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€7.72
APPROVED VENDOR U01000.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZMQ 22TA15 U01000.062.0150Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.06
APPROVED VENDOR U01000.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZMR 22TA16 U01000.062.0175Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.48
APPROVED VENDOR U01000.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZMT 22TA17 U01000.062.0200Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.15
APPROVED VENDOR U01000.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZMU 22TA18 U01000.062.0225Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.99
APPROVED VENDOR U01000.062.0250 Hex Cap Screw Grade 5 5/8-11 x 2-1/2 Pk5 | AB6ZMV 22TA19 U01000.062.0250Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.062.0450 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 4 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€25.75 /unit