Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.031.0075 Hex Head Cap Screw 5/16-18x3/4 Steel Grade 5 Plain PK100 | AH8MGA 38WG07

GRAINGER N01000.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 5, 100 Pk

Item: AH8MGA Model: N01000.031.0075Cross Ref: 38WG07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1308
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.031.0137 Hex Cap Screw Grade 5 5/16-18 x 1-3/8 - Pack Of 100 | AB6ZHP 22RZ21 U01000.031.0137Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse100€32.78
APPROVED VENDOR U01000.031.0162 Hex Cap Screw Grade 5 5/16-18 x 1-5/8 - Pack Of 100 | AB6ZHQ 22RZ22 U01000.031.0162Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse100€37.65
APPROVED VENDOR U01000.031.0175 Hex Cap Screw Grade 5 5/16-18 x 1-3/4 - Pack Of 50 | AB6ZHR 22RZ23 U01000.031.0175Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse50€14.50
APPROVED VENDOR U01000.031.0200 Hex Cap Screw Grade 5 5/16-18 x 2 - Pack Of 50 | AB6ZHT 22RZ24 U01000.031.0200Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse50€13.05
APPROVED VENDOR U01000.031.0225 Hex Cap Screw Grade 5 5/16-18 x 2-1/4 - Pack Of 50 | AB6ZHU 22RZ25 U01000.031.0225Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse50€17.22
APPROVED VENDOR U01000.031.0250 Hex Cap Screw Grade 5 5/16-18 x 2-1/2 - Pack Of 50 | AB6ZHV 22RZ26 U01000.031.0250Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse50€18.61
APPROVED VENDOR U01000.031.0275 Hex Cap Screw Grade 5 5/16-18 x 2-3/4 - Pack Of 50 | AB6ZHW 22RZ27 U01000.031.0275Partially ThreadedRockwell C19Right HandHex5/16"-18SteelBlack OxideCoarse50€18.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 3/4 In Lg., 13/64 In Head Ht., Gr. 5, 100 Pk
€26.23 /unit