Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MS51021-11 Socket Set Screw, #4-40 Thread Size, 1/4 Inch Length, Stainless Steel | CQ4LYR

GRAINGER MS51021-11 Socket Set Screw, 4-40 Thread Size, Plain, 1/4 In Lg., 3/64 In Drive Size, Cup

Item: CQ4LYR Model: MS51021-11Cross Ref: 5GUF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
Dimensional StandardsMS51021/FF-S-200
Display Qty5
Drive Size3/64"
Drive TypeSocket
FinishPlain
GradeGrade 300
Head TypeHeadless
Length1/4"
MaterialStainless Steel
Max. Point Dia.0.061"
Min. Point Dia.0.051"
Point TypeCup
System Of MeasurementImperial
Thread FitClass 3A
Thread Size#4-40
Thread TypeCoarse
Overall Length1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MS51021-11 Socket Set Screw, 4-40 Thread Size, Plain, 1/4 In Lg., 3/64 In Drive Size, Cup
€45.40 /pack