Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MPB3774 Cap Nut, Flattened Head, 5/16 Inch-18 Thread, Chrome Plated, Not Graded, Steel | CP8KAK

GRAINGER MPB3774 Cap Nut, 5/16 In - 18 Thread Size, 0.53 In Overall Ht., 1/2 In Hex Wd., Not Gr.

Item: CP8KAK Model: MPB3774Cross Ref: 4GVF2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width1/2"
Overall Height0.53"
ProfileFlattened Head
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPB3774 Cap Nut, 5/16 In - 18 Thread Size, 0.53 In Overall Ht., 1/2 In Hex Wd., Not Gr.
€13.42 /pack