Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55300.060.0020 Machine Screw Flat M6 x 1 x 20 Length PK25 | AH3EUT 31KJ14

GRAINGER M55300.060.0020 Machine Screw, M6x1 Thread Size, SS, 20 mm Lg., Std, Gr. A4, 25 Pk

Item: AH3EUT Model: M55300.060.0020Cross Ref: 31KJ14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive Size#3
Drive TypePhillips
FinishPlain
GradeGrade A4
Head Angle90°
Head Dia.11.3 mm
Head Height3 mm
Head TypeFlat
Length20 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101526 psi
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length20 mm
Head Width11.3 mm
Minimum Head Height3 mm
Thread Fit6g
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.1071
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)5.84

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZY95 Machine Screw Flat Stainless Steel 0-80 x 3/16 L - Pack Of 100 | AB4QHR 1ZY95#0-800.035"Fine0.112"60000 psi3/16"Class 2A#0100€11.45
APPROVED VENDOR 1ZY97 Machine Screw Flat Stainless Steel 0-80 x 1/4 L - Pack Of 100 | AB4QHT 1ZY97#0-800.035"Fine0.112"60000 psi1/4"Class 2A#0100€14.83
APPROVED VENDOR 1ZY99 Machine Screw Flat Stainless Steel 0-80 x 3/8 L - Pack Of 100 | AB4QHU 1ZY99#0-800.035"Fine0.112"60000 psi3/8"Class 2A#0100€16.40
APPROVED VENDOR 2AA24 Machine Screw Flat Stainless Steel 1-72 x 3/8 L - Pack Of 100 | AB8WNJ 2AA24#1-720.043"Fine0.137"60000 psi-Class 2A#0100€18.28
APPROVED VENDOR U51300.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8WNK 2AA26 U51300.008.0012#2-560.051"Coarse0.162"60000 psi1/8"Class 2A#1100€5.38
APPROVED VENDOR U51300.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8WNL 2AA28 U51300.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A#1100€3.89
APPROVED VENDOR U51300.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8WNM 2AA30 U51300.008.0025#2-560.051"Coarse0.162"60000 psi1/4"Class 2A#1100€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55300.060.0020 Machine Screw, M6x1 Thread Size, SS, 20 mm Lg., Std, Gr. A4, 25 Pk
€10.33 /unit