Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55050.120.0070 Socket Head Cap Screw A4 Stainless Steel M12-1.75x70mm PK25 | AH7XYB 38EA91

GRAINGER M55050.120.0070 Socket Head Cap Screw, M12x1.75 Thread Size, Cyl., 70 mm Lg., 18 mm Head Dia., 25 Pk

Item: AH7XYB Model: M55050.120.0070Cross Ref: 38EA91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size10 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A4
Head Dia.18 mm
Head Height12 mm
Head TypeCylindrical
Length70 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeMetric Coarse
ColorSilver
Head Diameter18 mm
Head TextureKnurled
Material Quality StandardsASTM A307A
Material TypeGrade 316 Stainless Steel
Maximum Head Height12 mm
Minimum Head Height11.57 mm
Minimum Thread Length50 mm
Screw Length70 mm
Sealing GasketNo
Tensile Strength101500 psi
Thread Fit6G
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 1.8104
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55050.120.0070 Socket Head Cap Screw, M12x1.75 Thread Size, Cyl., 70 mm Lg., 18 mm Head Dia., 25 Pk
€77.81 /pack