Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51300.020.0004 Cross Recessed Countersunk Head Screw, M2-0.40 mm, Stainless Steel, 100 Pk | CD3HPH 54FR43

GRAINGER M51300.020.0004 Cross Recessed Countersunk Head Screw, M2x0.4 Thread Size, SS, 4 mm Lg., 100 Pk

Item: CD3HPH Model: M51300.020.0004Cross Ref: 54FR43
Limited Availability
€10.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Recessed Countersunk Head Screw
ClassClass 6G
Drive Size1.9 mm
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.3.8 mm
Head Height1.2 mm
Head TypeFlat
Length4 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread Length4 mm
Thread SizeM2 x 0.4
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 965H, DIN EN ISO 7046
DrivePhillips
Fastener Length4 mm
Head Width3.8 mm
Machine Screw TypeStandard Machine Screw
Overall Length4 mm
Screw SizeM2
Thread Fit6g
Thread Pitch0.4 mm

Shipping Info:

Ship weight (kg) 0.013

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZY95 Machine Screw Flat Stainless Steel 0-80 x 3/16 L - Pack Of 100 | AB4QHR 1ZY95#0-800.035"Fine0.112"60000 psi3/16"Class 2A#0100€11.45
APPROVED VENDOR 1ZY97 Machine Screw Flat Stainless Steel 0-80 x 1/4 L - Pack Of 100 | AB4QHT 1ZY97#0-800.035"Fine0.112"60000 psi1/4"Class 2A#0100€14.83
APPROVED VENDOR 1ZY99 Machine Screw Flat Stainless Steel 0-80 x 3/8 L - Pack Of 100 | AB4QHU 1ZY99#0-800.035"Fine0.112"60000 psi3/8"Class 2A#0100€16.40
APPROVED VENDOR 2AA24 Machine Screw Flat Stainless Steel 1-72 x 3/8 L - Pack Of 100 | AB8WNJ 2AA24#1-720.043"Fine0.137"60000 psi-Class 2A#0100€18.28
APPROVED VENDOR U51300.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8WNK 2AA26 U51300.008.0012#2-560.051"Coarse0.162"60000 psi1/8"Class 2A#1100€5.38
APPROVED VENDOR U51300.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8WNL 2AA28 U51300.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A#1100€3.89
APPROVED VENDOR U51300.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8WNM 2AA30 U51300.008.0025#2-560.051"Coarse0.162"60000 psi1/4"Class 2A#1100€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51300.020.0004 Cross Recessed Countersunk Head Screw, M2x0.4 Thread Size, SS, 4 mm Lg., 100 Pk
€10.54 /unit