Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39270.338.0001 Bright Key C45K Steel 32 x 18mm | AH7XUY 38DZ01

GRAINGER M39270.338.0001 Bright Key, Undersized, Steel, 32 mmx18 mm Size, 1m Lg., Gr. C45K, Plain

Item: AH7XUY Model: M39270.338.0001Cross Ref: 38DZ01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBright Key
FinishPlain
GradeGrade C45K
Height18 mm
Length1m
MaterialSteel
Size32 mm x 18 mm
System Of MeasurementMetric
TypeUndersized
Width32 mm
Material Grade/classUngraded
Product TypeUndersized Key Stock
StandardsDIN 6880

Shipping Info:

Ship weight (kg) 4.4842
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelHeightTypeMaterialFinishGradePrice
GRAINGER M39270.033.0001 Bright Key C45K Steel 3 x 3mm | AH7XTY 38DY77 M39270.033.00013 mmUndersizedSteelPlainGrade C45K€20.68
GRAINGER M39270.044.0001 Bright Key C45K Steel 4 x 4mm | AH7XTZ 38DY78 M39270.044.00014 mmUndersizedSteelPlainGrade C45K€17.23
GRAINGER M39270.055.0001 Bright Key C45K Steel 5 x 5mm | AH7XUA 38DY79 M39270.055.00015 mmUndersizedSteelPlainGrade C45K€18.04
GRAINGER M39270.066.0001 Bright Key C45K Steel 6 x 6mm | AH7XUB 38DY80 M39270.066.00016 mmUndersizedSteelPlainGrade C45K€29.84
GRAINGER M39270.077.0001 Bright Key C45K Steel 7 x 7mm | AH7XUC 38DY81 M39270.077.00017 mmUndersizedSteelPlainGrade C45K€38.15
GRAINGER M39270.087.0001 Bright Key C45K Steel 8 x 7mm | AH7XUD 38DY82 M39270.087.00017 mmUndersizedSteelPlainGrade C45K€75.75
GRAINGER M39270.088.0001 Bright Key C45K Steel 8 x 8mm | AH7XUE 38DY83 M39270.088.00018 mmUndersizedSteelPlainGrade C45K€51.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39270.338.0001 Bright Key, Undersized, Steel, 32 mmx18 mm Size, 1m Lg., Gr. C45K, Plain
€269.58 /unit