Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39270.087.0001 Bright Key C45K Steel 8 x 7mm | AH7XUD 38DY82

GRAINGER M39270.087.0001 Bright Key, Undersized, Steel, 8 mmx7 mm Size, 1m Lg., Gr. C45K, Plain

Item: AH7XUD Model: M39270.087.0001Cross Ref: 38DY82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBright Key
FinishPlain
GradeGrade C45K
Height7 mm
Length1m
MaterialSteel
Size8 mm x 7 mm
System Of MeasurementMetric
TypeUndersized
Width8 mm
Material Grade/classUngraded
Product TypeUndersized Key Stock
StandardsDIN 6880

Shipping Info:

Ship weight (kg) 0.4216
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelHeightTypeMaterialFinishGradePrice
GRAINGER M39270.033.0001 Bright Key C45K Steel 3 x 3mm | AH7XTY 38DY77 M39270.033.00013 mmUndersizedSteelPlainGrade C45K€20.68
GRAINGER M39270.044.0001 Bright Key C45K Steel 4 x 4mm | AH7XTZ 38DY78 M39270.044.00014 mmUndersizedSteelPlainGrade C45K€17.23
GRAINGER M39270.055.0001 Bright Key C45K Steel 5 x 5mm | AH7XUA 38DY79 M39270.055.00015 mmUndersizedSteelPlainGrade C45K€18.04
GRAINGER M39270.066.0001 Bright Key C45K Steel 6 x 6mm | AH7XUB 38DY80 M39270.066.00016 mmUndersizedSteelPlainGrade C45K€29.84
GRAINGER M39270.077.0001 Bright Key C45K Steel 7 x 7mm | AH7XUC 38DY81 M39270.077.00017 mmUndersizedSteelPlainGrade C45K€38.15
GRAINGER M39270.088.0001 Bright Key C45K Steel 8 x 8mm | AH7XUE 38DY83 M39270.088.00018 mmUndersizedSteelPlainGrade C45K€51.22
GRAINGER M39270.108.0001 Bright Key C45K Steel 10 x 8mm | AH7XUF 38DY84 M39270.108.00018 mmUndersizedSteelPlainGrade C45K€37.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39270.087.0001 Bright Key, Undersized, Steel, 8 mmx7 mm Size, 1m Lg., Gr. C45K, Plain
€99.68 /unit