Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39090.080.0050 Dowel Pin Steel 8 x 50mm PK10 | AH7WXZ 38DU37

GRAINGER M39090.080.0050 Dowel Pin, General, 50 mm Lg., 8 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 10 Pk

Item: AH7WXZ Model: M39090.080.0050Cross Ref: 38DU37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. ToleranceM6
FinishPlain
HardnessRockwell 60 +/-2HRC
Length50 mm
MaterialSteel
Pin Dia.8 mm
Pin TypeGeneral
SizeM5
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.1696
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)6.86

Product Variants

ProductModelHardnessDia. ToleranceSizePin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.080.0010 Dowel Pin Steel 8 x 10mm PK100 | AH7WVP 38DT81 M39080.080.0010Rockwell 60 +/-2HRCM6-General8 mmSteel100€54.09
GRAINGER M39080.080.0012 Dowel Pin Steel 8 x 12mm PK100 | AH7WVQ 38DT82 M39080.080.0012Rockwell 60 +/-2HRCM6-General8 mmSteel100€28.29
GRAINGER M39080.080.0026 Dowel Pin Steel 8 x 26mm PK50 | AH7WVR 38DT83 M39080.080.0026Rockwell 60 +/-2HRCM6-General8 mmSteel50€45.44
GRAINGER M39080.080.0028 Dowel Pin Steel 8 x 28mm PK50 | AH7WVT 38DT84 M39080.080.0028Rockwell 60 +/-2HRCM6-General8 mmSteel50€41.73
GRAINGER M39080.080.0036 Dowel Pin Steel 8 x 36mm PK50 | AH7WVU 38DT85 M39080.080.0036Rockwell 60 +/-2HRCM6-General8 mmSteel50€33.54
GRAINGER M39080.080.0080 Dowel Pin Steel 8 x 80mm PK25 | AH7WVV 38DT86 M39080.080.0080Rockwell 60 +/-2HRCM6-General8 mmSteel25€33.58
GRAINGER M39080.080.0090 Dowel Pin Steel 8 x 90mm PK25 | AH7WVW 38DT87 M39080.080.0090Rockwell 60 +/-2HRCM6-General8 mmSteel25€71.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39090.080.0050 Dowel Pin, General, 50 mm Lg., 8 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 10 Pk
€17.31 /pack