ACME ELECTRIC TB350N005F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZWZ

ACME ELECTRIC TB350N005F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate

Item: CN7ZWZ Model: TB350N005F0Cross Ref: 491X76
In Stock

Get it by Thursday, Jun 12

€215.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Carton Quantity1
Depth4 2/5"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
FeaturesEncapsulated Design Protects Core & Coil Assembly From Potentially Damaging ContamiNaNts
Frequency50/60 Hz
Height5 3/4"
Input Voltage208/230/460V AC
MountingFoot, Plate
Output Voltage115V AC
Pallet Quantity72
Phase1
Protection DeviceNone
Temp. RiseNot Rated
Va Rating350 VA
Va Rating - Transformer350 VA
Width4 1/2"

Shipping Info:

Ship weight (kg) 6.3225
Ship height (cm)14.35
Ship length (cm)15.77
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelVa RatingProtection DeviceInput VoltageOutput VoltageFrequencyTemp. RisePhaseEnclosure FinishPrice
ACME ELECTRIC TB500N005F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXG TB500N005F0500 VANone208/230/460V AC115V AC50/60 HzNot Rated1Epoxy Resin Varnish€274.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB350N005F0 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate
€215.61 /unit